Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveyor Vest, Mens, ANSI CLASS 2, Org, 4XL

  • Mfr # 6165O-XXXXL

  • Zoro # G7320682


product price: $36.49
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6165O-XXXXL
Zoro #
G7320682
UPC #
604059953562
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
58 in
Vest Size
4XL
Length
27 in
Reflective Stripe Width
2 in
Minimum Chest Size
58 in
Maximum Chest Size
58 in

Details

Item
Surveyor Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
8
Gender
Men's
Stripe Color
Silver
Features
(8) Hook-and-Loop Pockets, 15D Polyester, 2 in Vi-Brance(R) Reflective Tape, Large Zippered Pocket Across Entire Back Area Behind Vest, Safety D-Ring Slot Access On Back
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107, CSA Z96-15
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver
Includes LED Lights
No
Safety Features
Fall Protection Compatible
Fabric Construction
Solid
Total Number of Pockets
8
Fall Protection Compatible
Yes
Number of Inside Pockets
3
Reflective Stripe Color
Green/Silver
Reflective Stripe Main Color
Silver
Reflective Stripe Location
Chest
Number of Outside Pockets
5

Description

Surveyor Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.