Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveyor Vest, Red, S, 28-1/2"L, Class 1

  • Mfr # 6165R-S

  • Zoro # G7320700


product price: $31.53
/ea

Key Features

Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6165R-S
Zoro #
G7320700
UPC #
060405999743
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
37 in to 94 in
Vest Size
S
Length
30 in
Maximum Chest Size
37 in
Minimum Chest Size
37 in
Reflective Stripe Width
2 in

Details

Item
Surveyor Safety Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
8
Gender
Men's
Stripe Color
Silver/Hi-Visibility Green
Standards
ANSI/ISEA 107, CSA Z96-15
Vest Stripe Color Family
Silver/Hi-Visibility Green
ATPV Rating
Not Rated
Features
Cell/Radio Pocket with Hook-and-Loop Fastener, Long Ruler Slot Pocket on Left Back, Mesh Side Vents, Safety D-Ring Slot Access on Back
Hazard Risk Category (HRC)
0
Total Number of Pockets
8
Fall Protection Compatible
Yes
Reflective Stripe Main Color
Silver/Hi-Visibility Green
Reflective Stripe Location
Chest
Number of Outside Pockets
5
Includes LED Lights
No
Number of Inside Pockets
3
Safety Features
Fall Protection Compatible
Reflective Stripe Color
Green/Silver
ANSI Type
Type O, Class 1

Description

Surveyor Safety Vest, ANSI Class 1, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 37 in to 94 in, Gender Men's, Stripe Color Silver/Hi-Visibility Green, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver/Hi-Visibility Green, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 7, Number of Pockets with Closure 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.