Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torrent Jacket, Black/Cobalt, Blue, 2XL

  • Mfr # 828BB-XXL

  • Zoro # G7334737


product price: $63.59
/ea

Key Features

Size
2XL
Material
Polyester/PVC shell fabric
Closure Type
zipper
Lining Material
Mesh, Taffetta
Fits Chest Size
48" to 50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828BB-XXL
Zoro #
G7334737
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
48" to 50"

Details

Item
Jacket
Color
Black/Cobalt Blue
Material
Polyester/PVC shell fabric
Closure Type
zipper
Lining Material
Mesh, Taffetta
Water-Resistant
Yes

Description

Torrent Jacket,Black/Cobalt,Blue,2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.