Zoro Homepage

Torrent Lined Jacket, Navy, M

  • Mfr # 828N-M

  • Zoro # G7335050


product price: $67.99
/ea

Key Features

Size
M
Material
Polyester/PVC shell fabric
Closure Type
zipper
Fits Chest Size
38" to 40"
Lining Material
Mesh, Taffetta
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828N-M
Zoro #
G7335050
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
38" to 40"

Details

Item
Jacket
Color
Navy
Material
Polyester/PVC shell fabric
Closure Type
zipper
Lining Material
Mesh, Taffetta
Water-Resistant
Yes

Description

Torrent Lined Jacket,Navy,M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.