Unisex High Visibility Long Sleeve Shirt, Polyester/Cotton, Pullover, Navy, 3XL
Mfr # 6015N-XXXL
Zoro # G8742693
product price: $30.15
/eaKey Features
Material
Polyester/Cotton
Color
Navy
Standards
ANSI/ISEA 107-2015 Type O, Class 1, CSA Z96-15 Class 1 Level 2
Number of Outside Pockets
1
ANSI Type
O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6015N-XXXL
Zoro #
G8742693
UPC #
604059948612
Country of Origin
China
Dimensions
Size
3XL
Sleeve Length
26.5 in
Fits Chest Size
55 in to 140 in
Length
29 in
Minimum Chest Size
55 in
Maximum Chest Size
140 in
Reflective Stripe Width
2 in
Details
Item
High Visibility Long Sleeve Shirt
Material
Polyester/Cotton
Color
Navy
Standards
ANSI/ISEA 107-2015 Type O, Class 1, CSA Z96-15 Class 1 Level 2
Number of Outside Pockets
1
ANSI Type
O
ANSI Class
1
Closure Type
Pullover
Gender
Unisex
Features
Dual Layer of a Cotton Back and an Outer Polyester Layer Provide Superior Comfort and Breathability While Decreasing Irritation, Dual Reflective Chest Straps, UPF (Ultraviolet Protection Factor) Rating of 50+ Blocks 98% of UV Radiation From Passing Through the Shirt
Pocket Locations
Left Chest
Shirt Style
Shirt
Series
6015N
Sleeve Type
Long
Description
High Visibility Long Sleeve Shirt, Gender Unisex, ANSI Class 1, Shirt Style Shirt, Material Polyester/Cotton, Number of Outside Pockets 1, Color Navy, Size 3XL, Standards ANSI/ISEA 107-2015 Type O, Class 1, CSA Z96-15 Class 1 Level 2, Sleeve Type Long, Maximum Chest Size 140 in, ANSI Type O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.