Zoro Homepage

Unisex High Visibility Long Sleeve Shirt, Polyester/Cotton, Pullover, Navy, L

  • Mfr # 6015N-L

  • Zoro # G8742666


product price: $30.15
/ea

Key Features

Material
Polyester/Cotton
Color
Navy
Fits Chest Size
43 in to 109 in
Length
29 in
Standards
ANSI/ISEA 107-2015 Type O, Class 1, CSA Z96-15 Class 1 Level 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015N-L
Zoro #
G8742666
UPC #
604059948308
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
43 in to 109 in
Length
29 in
Sleeve Length
26.5 in
Maximum Chest Size
109 in
Minimum Chest Size
43 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Long Sleeve Shirt
Material
Polyester/Cotton
Color
Navy
Standards
ANSI/ISEA 107-2015 Type O, Class 1, CSA Z96-15 Class 1 Level 2
Number of Outside Pockets
1
ANSI Type
O
ANSI Class
1
Closure Type
Pullover
Gender
Unisex
Features
Dual Layer of a Cotton Back and an Outer Polyester Layer Provide Superior Comfort and Breathability While Decreasing Irritation, Dual Reflective Chest Straps, UPF (Ultraviolet Protection Factor) Rating of 50+ Blocks 98% of UV Radiation From Passing Through the Shirt
Type
Safety T-shirt
Pocket Locations
Left Chest
Sleeve Type
Long
Series
6015N
Shirt Style
Shirt

Description

High Visibility Long Sleeve Shirt, Gender Unisex, ANSI Class 1, Shirt Style Shirt, Material Polyester/Cotton, Number of Outside Pockets 1, Color Navy, Size L, Standards ANSI/ISEA 107-2015 Type O, Class 1, CSA Z96-15 Class 1 Level 2, Sleeve Type Long, Maximum Chest Size 109 in, ANSI Type O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.