Zoro Homepage

Unisex High Visibility Long Sleeve Shirt, Polyester/Cotton, Pullover, Orange, 2XL

  • Mfr # 6015O-XXL

  • Zoro # G8742754


product price: $30.75
/ea

Key Features

Material
Polyester/Cotton
Color
Orange
Fits Chest Size
51 in to 129-1/2 in
Length
29 in
Standards
ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015O-XXL
Zoro #
G8742754
UPC #
604059934752
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
51 in to 129-1/2 in
Length
29 in
Sleeve Length
26.5 in
Reflective Stripe Width
2 in
Maximum Chest Size
129 1/2 in
Minimum Chest Size
51 in

Details

Item
High Visibility Long Sleeve Shirt
Material
Polyester/Cotton
Color
Orange
Standards
ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Closure Type
Pullover
Gender
Unisex
Features
Dual Layer of a Cotton Back and an Outer Polyester Layer Provide Superior Comfort and Breathability While Decreasing Irritation, Dual Reflective Chest Straps, UPF (Ultraviolet Protection Factor) Rating of 50+ Blocks 98% of UV Radiation From Passing Through the Shirt
Type
Safety Jacket
Series
6015O
Shirt Style
Shirt
Sleeve Type
Long
Pocket Locations
Left Chest

Description

High Visibility Long Sleeve Shirt, Gender Unisex, ANSI Class 3, Shirt Style Shirt, Material Polyester/Cotton, Number of Outside Pockets 1, Color Orange, Size 2XL, Standards ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2, Sleeve Type Long, Maximum Chest Size 129 1/2 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.