Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex High Visibility Short Sleeve Shirt, Polyester/Cotton, Pullover, Green, 3XL

  • Mfr # 6000G-XXXL

  • Zoro # G8742483


product price: $21.89
/ea

Key Features

Material
Polyester/Cotton
Color
Green
Fits Chest Size
55 in to 140 in
Standards
ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000G-XXXL
Zoro #
G8742483
UPC #
604059932154
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
55 in to 140 in
Length
29 in
Sleeve Length
12 in
Minimum Chest Size
55 in
Maximum Chest Size
140 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Short Sleeve Shirt
Material
Polyester/Cotton
Color
Green
Standards
ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Closure Type
Pullover
Gender
Unisex
Features
Dual Layer Construction of a Cotton Back and an Outer Polyester Layer Provide Superior Comfort and Breathability While Decreasing Irritation, Dual Reflective Chest Straps, UPF (Ultraviolet Protection Factor) Rating of 50+ Blocks 98% of UV Radiation From Passing Through the Shirt
Pocket Locations
Left Chest
Shirt Style
T-Shirt
Sleeve Type
Short
Series
6000G

Description

High Visibility Short Sleeve Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester/Cotton, Number of Outside Pockets 1, Color Green, Size 3XL, Standards ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2, Sleeve Type Short, Maximum Chest Size 140 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.