Zoro Homepage

Unisex High Visibility Short Sleeve Shirt, Polyester/Cotton, Pullover, Green, 4XL

  • Mfr # 6000G-XXXXL

  • Zoro # G8742492


product price: $21.89
/ea

Key Features

Material
Polyester/Cotton
Color
Green
Fits Chest Size
58 in to 147 in
Length
29 in
Standards
ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000G-XXXXL
Zoro #
G8742492
UPC #
604059932222
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
58 in to 147 in
Length
29 in
Sleeve Length
12 in
Reflective Stripe Width
2 in
Maximum Chest Size
147 in
Minimum Chest Size
58 in

Details

Item
High Visibility Short Sleeve Shirt
Material
Polyester/Cotton
Color
Green
Standards
ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Unisex
Closure Type
Pullover
Features
Dual Layer Construction of a Cotton Back and an Outer Polyester Layer Provide Superior Comfort and Breathability While Decreasing Irritation, Dual Reflective Chest Straps, UPF (Ultraviolet Protection Factor) Rating of 50+ Blocks 98% of UV Radiation From Passing Through the Shirt
Pocket Locations
Left Chest
Shirt Style
T-Shirt
Sleeve Type
Short
Series
6000G

Description

High Visibility Short Sleeve Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester/Cotton, Number of Outside Pockets 1, Color Green, Size 4XL, Standards ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2, Sleeve Type Short, Maximum Chest Size 147 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.