Unisex High Visibility Short Sleeve Shirt, Polyester/Cotton, Pullover, Green, XL
Mfr # 6000G-XL
Zoro # G8742465
product price: $21.89
/eaKey Features
Material
Polyester/Cotton
Color
Green
Standards
ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2
Number of Outside Pockets
1
ANSI Type
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6000G-XL
Zoro #
G8742465
UPC #
604059931928
Country of Origin
China
Dimensions
Size
XL
Length
29 in
Fits Chest Size
47 in to 119-1/2 in
Sleeve Length
12 in
Minimum Chest Size
47 in
Reflective Stripe Width
2 in
Maximum Chest Size
119 1/2 in
Details
Item
High Visibility Short Sleeve Shirt
Material
Polyester/Cotton
Color
Green
Standards
ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Closure Type
Pullover
Gender
Unisex
Features
Dual Layer Construction of a Cotton Back and an Outer Polyester Layer Provide Superior Comfort and Breathability While Decreasing Irritation, Dual Reflective Chest Straps, UPF (Ultraviolet Protection Factor) Rating of 50+ Blocks 98% of UV Radiation From Passing Through the Shirt
Shirt Style
T-Shirt
Series
6000G
Pocket Locations
Left Chest
Sleeve Type
Short
Description
High Visibility Short Sleeve Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester/Cotton, Number of Outside Pockets 1, Color Green, Size XL, Standards ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2, Sleeve Type Short, Maximum Chest Size 119 1/2 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.