Unisex Mariner Kadett Marine Mid Rubber Boots, Plain Toe, 10" Height, Blue, 11
Mfr # VW24-11
Zoro # G3868286
product price: $83.15
/pr
Free Shipping & Returns
Key Features
Typical Rubber Boot Application
General Use
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW24-11
Zoro #
G3868286
UPC #
060405240111
Country of Origin
Malaysia
Dimensions
Size
11
Height
10"
Footwear Width
D
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.