Unisex Viking Ultimate Tall Rubber Boots, Steel Toe, 15" Height, Black/Blue, 14

  • Mfr # VW88-14

  • Zoro # G9404087


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black/Blue
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW88-14
Zoro #
G9404087
UPC #
060405991204
Country of Origin
Malaysia

Dimensions

Size
14
Height
15"
Footwear Width
D

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black/Blue
Item
Tall Rubber Boots
Series
Viking Ultimate
Upper Material
Rubber
Footwear Application
High Chemical Resistant
Footwear Closure Type
Pull On
Insulated
No
Midsole Material
Rubber
Style Number
VW88
Standards
ASTM F2413-11 Grade 1 Steel Toe, CSA Z195-14/Plate
Shank Material
Steel
For Outdoor Traction
Yes
Typical Rubber Boot Application
High Chemical Resistant
Resists
Chemical, Oils, Abrasion, Slip Resistant
Footwear Sole Pattern
Self Cleaning Lug
Closure Type
Pull On
Metatarsal Guard
No
Toe Shape
Round
Insulation Type
None
Outsole Material
Rubber
Wide Toe Cap
No
Shoe Style
Knee

Description

Rubber Construction Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Self Cleaning Lug, Insulated No, Size 14, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.