Unisex Viking(R) Class 2 Chainsaw Rubber Boots, Steel Toe, 16 Height, Orange/Black, 6

  • Mfr # VW64-1-6

  • Zoro # G5145271


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Orange/Black
Height
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW64-1-6
Zoro #
G5145271
UPC #
604059912354
Country of Origin
Malaysia

Dimensions

Size
6
Height
16
Footwear Width
D
Heel Height
1" or Greater
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Orange/Black
Item
Class 2 Chainsaw Rubber Boots
Series
Viking(R)
Upper Material
Rubber
Heel Style
Defined Heel
Features
Cotton Canvas Lining, Highly Chemical Resistant Rubber Upper, Achilles and Ankle Protection, Air-Cushioned Heel, Ultra Flexible Exceeds 305,000 Flex Rating
Footwear Shank
Yes
Footwear Application
Agriculture, Forestry, Maintenance
Standards
ASTM F1818
Insulation Type
Cotton Canvas
Shank Material
Steel
Footwear Closure Type
Pull On
Typical Rubber Boot Application
High Chemical Resistant
Footwear Sole Pattern
Lug
Toe Shape
Round
Resists
Minerals, Animal and Vegetable Oil/Fats, Disinfectants, Manure, Solvents, Chemicals
Insulated
No
For Outdoor Traction
Yes
Metatarsal Guard
No
Style Number
VW64-1
Outsole Material
Nitrile Butadiene Rubber
Midsole Material
Rubber
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Electrical Hazard Rated
No
Chain Saw Cut Resistant
Yes
Wide Toe Cap
No
Static Dissipative
No
Ninety Degree Heel
No
Removable Insole
No
Shoe Style
Knee
Insole Color
Black
Footwear Brand
VIKING
Safety Criteria
Chain Saw Cut-Resistant, Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.