Unisex Viking(R) Tall Rubber Boots w/Met Guard, Steel Toe, 15" Height, Black/Yellow, 9

  • Mfr # VW42-9

  • Zoro # G9154257


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black/Yellow
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VW42-9
Zoro #
G9154257
UPC #
060405989959
Country of Origin
Malaysia

Dimensions

Size
9
Height
15"
Footwear Width
D
Heel Height
1 in or Greater
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black/Yellow
Item
Tall Rubber Boots w/Met Guard
Series
Viking(R)
Upper Material
Rubber
Heel Style
Defined Heel
Features
Polyester Lining, Highly Chemical Resistant Rubber Upper, Achilles and Ankle Protection, 14 in Height Plus 2 in Nylon Cuff to Seal Out Debris and Dust, Snug Fit Design, Compatible with Ice Studs, Ultra Flexible Exceeds 305,000 Flex Rating
Footwear Shank
Yes
Footwear Application
Construction, Forestry, Masonry, Mining
For Outdoor Traction
Yes
Toe Shape
Round
Insulation Type
None
Metatarsal Guard
Yes
Shank Material
Steel
Style Number
VW42
Footwear Closure Type
Pull On
Outsole Material
Rubber
Resists
Chemical Resistant
Midsole Material
Rubber
Footwear Sole Pattern
Lug
Typical Rubber Boot Application
High Chemical Resistant
Insulated
No
Standards
ASTM F2413-11, CSA Z195-14
Wide Toe Cap
No
Oil Resisting Sole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
CSA Footwear Standard
Grade 1 Toecap
Puncture Resistant Insole
No
Removable Insole
Yes
Completely Non Metallic
No
Shoe Style
Knee
Insole Color
Black
Footwear Brand
VIKING
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
Internal

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.