Zoro Homepage

Unisex VW38 Insulated Rubber Boots, Plain Toe, 15" Height, Brown, 5

  • Mfr # VW38-5

  • Zoro # G3868557


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Brown
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW38-5
Zoro #
G3868557
UPC #
060405380053
Country of Origin
Malaysia

Dimensions

Size
5
Height
15"
Footwear Width
D

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Brown
Item
Insulated Rubber Boots
Series
VW38
Upper Material
Rubber
Footwear Application
High Chemical Resistant
Insulated
Yes
Midsole Material
Rubber
Typical Rubber Boot Application
High Chemical Resistant
Toe Shape
Round
For Outdoor Traction
Yes
Metatarsal Guard
No
Resists
Chemical, Oils, Abrasion, Slip Resistant
Insulation Type
Warm Pile
Footwear Closure Type
Pull On
Shank Material
Steel
Style Number
VW38
Footwear Sole Pattern
Slip Resistant
Outsole Material
Rubber
Wide Toe Cap
No
Shoe Style
Knee

Description

Insulated, Recreational Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 5, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.