Unisex VW65 Class 2 Chainsaw Rubber Boots, Steel Toe, 16 Height, Orange/Black, 11

  • Mfr # VW65-11

  • Zoro # G5145357


product price: $173.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Orange/Black
Height
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW65-11
Zoro #
G5145357
UPC #
604059913962
Country of Origin
Malaysia

Dimensions

Size
11
Height
16
Footwear Width
D

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Orange/Black
Item
Class 2 Chainsaw Rubber Boots
Series
VW65
Upper Material
Rubber
Footwear Application
High Chemical Resistant
Outsole Material
Rubber
Typical Rubber Boot Application
High Chemical Resistant
Style Number
VW65
Insulated
No
Toe Shape
Round
For Outdoor Traction
Yes
Metatarsal Guard
No
Shank Material
Steel
Insulation Type
None
Footwear Sole Pattern
Caulked
Footwear Closure Type
Pull On
Midsole Material
Rubber
Resists
Chemical, Oils, Abrasion, Slip Resistant
Standards
ASTM F2413-11 Grade 1 Steel Toe 18
Wide Toe Cap
No
Shoe Style
Knee

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Caulked, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.