Viking BristolBay H/D Jkt Open Roadg

  • Mfr # 8125J-XXXL

  • Zoro # G8488015


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
0.75mm PVC with 9 oz Cotton Twill backing
Closure Type
Snap
Fabric Weight
8.8 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8125J-XXXL
Zoro #
G8488015
UPC #
060405983162
Country of Origin
China

Dimensions

Size
3XL
Length
33 in
Fits Chest Size
55 in
Thickness
0.75 mm

Details

Item
Rain Jacket with Hood
Color
Orange
Material
0.75mm PVC with 9 oz Cotton Twill backing
Closure Type
Snap
Fabric Weight
8.8 oz
Gender
Men's
Number of Outside Pockets
0
Hood Style
Attached
Number of Inside Pockets
0
Liner Material
Cotton Twill
Rainwear Features
Chemical Resistant, Wind Resistant
Resists
Acids,Animal Fats, Motor Oils
Seam Style
Welded
Includes
Neoprene Storm Cuffs
Features
Chemical Resistant, Wind Resistant
Lining Material
Cotton Twill
Includes Hood
Yes

Description

Rain Jacket with Hood, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Orange, Front Closure Type Snaps, Gender Men's, Material 0.75mm PVC with 9 oz Cotton Twill backing, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material Cotton Twill, Features Chemical Resistant, Wind Resistant, Thickness 0.75 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.