Zoro Homepage

Hi-Viz Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Black/Yellow, L

  • Mfr # D6335JG-L

  • Zoro # G9474613


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polyurethane
Color
Black/Yellow
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6335JG-L
Zoro #
G9474613
UPC #
060405996940
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
43 in
Length
33 in
Maximum Chest Size
43 in

Details

Item
Hi-Viz Safety Jacket
Material
Polyester, Polyurethane
Color
Black/Yellow
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015 Type R, Class 3
Features
Generous Sizing for Comfort and Ventilation, Heavy Duty Brass Snaps, Premium Material is Flexible Even in Sub Zero Temperatures, Waterproof and Windproof
Includes
Fleece Collar, Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape, D-Ring Slot
Seam Style
Double Seam, Heat Sealed, Taped
Hood Style
Detachable
Gender
Men's
Fabric Weight
13.5 oz
Resists
Rip and Snag
High-Visibility
Yes
Includes Hood
Yes
Cuff Style
Hook-and-Loop
Includes Lining
Yes
Hood Features
Removable Hood Attached
Breathable Fabric
Yes
Wind-Resistant
Yes
Style
Rain Jacket

Description

Hi-Viz Safety Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Yellow, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 33 in, Includes Lining Yes, Maximum Chest Size 43 in, Lining Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.