Zoro Homepage

Viking FR 300D Surveyor Vest Blk

  • Mfr # 3995FR-XL

  • Zoro # G7795094


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
300 den
Features
ID Window, Mesh Side Vents for Breathability, Safety D-ring Slot Access
Standards
ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
Material Trade Name
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3995FR-XL
Zoro #
G7795094
UPC #
060405989881
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
47 in to 119-1/2 in
Reflective Stripe Width
4 in
Vest Size
XL
Maximum Chest Size
119 1/2 in
Minimum Chest Size
47 in

Details

Item
Flame-Resistant Surveyor Vest
Color
Black
Fabric Weight
300 den
Features
ID Window, Mesh Side Vents for Breathability, Safety D-ring Slot Access
Standards
ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
Material Trade Name
Polyester
Lining Material
Polyester
Material
Polyester
Number of Inside Pockets
4
Number of Outside Pockets
7
Insulated
No
Closure Type
Snaps
ANSI Class
1
Number of Pockets
11
Passes ASTM F6413 Flame Test
D6413
Reflective Stripe Color
Silver/Yellow
Number of Pockets with Closure
4
Fabric Construction
Solid
Safety Features
Fall Protection Compatible
Includes LED Lights
No
Fall Protection Compatible
Yes
Reflective Stripe Location
Chest, Waist
Total Number of Pockets
11
Includes ID Window
Yes

Description

Flame-Resistant Surveyor Vest, ANSI Class 1, Vest Size XL, Fits Chest Size 47 in to 119-1/2 in, Number of Pockets with Closure 4, Features ID Window, Mesh Side Vents for Breathability, Safety D-ring Slot Access, Standards ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.