Zoro Homepage

Viking FR 300D Surveyor Vest Blk

  • Mfr # 3995FR-XXL

  • Zoro # G7795103


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
300 den
Features
ID Window, Mesh Side Vents for Breathability, Safety D-ring Slot Access
Standards
ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
Material Trade Name
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3995FR-XXL
Zoro #
G7795103
UPC #
060405989898
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
51 in to 129-1/2 in
Vest Size
2XL
Minimum Chest Size
51 in
Maximum Chest Size
129 1/2 in
Reflective Stripe Width
4 in

Details

Item
Flame-Resistant Surveyor Vest
Color
Black
Fabric Weight
300 den
Features
ID Window, Mesh Side Vents for Breathability, Safety D-ring Slot Access
Standards
ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
Material Trade Name
Polyester
Number of Inside Pockets
4
Insulated
No
Lining Material
Polyester
Closure Type
Snaps
Material
Polyester
Number of Outside Pockets
7
ANSI Class
1
Number of Pockets
45214
Includes ID Window
Yes
Number of Pockets with Closure
4
Includes LED Lights
No
Fall Protection Compatible
Yes
Fabric Construction
Solid
Total Number of Pockets
11
Safety Features
Fall Protection Compatible
Reflective Stripe Location
Chest, Waist
Reflective Stripe Color
Silver/Yellow
Passes ASTM F6413 Flame Test
D6413

Description

Flame-Resistant Surveyor Vest, ANSI Class 1, Vest Size 2XL, Fits Chest Size 51 in to 129-1/2 in, Number of Pockets with Closure 4, Features ID Window, Mesh Side Vents for Breathability, Safety D-ring Slot Access, Standards ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.