Shop VIKING

Unisex VW37 Insulated Rubber Boots, Plain Toe, 15" Height, Brown, 14

  • Mfr # VW37-14
  • Zoro # G3868532

product price: 
$
94.29
/pr

Key Features

Size
14
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VW37-14
Zoro #
G3868532
UPC #
060405989188
Country of Origin
Malaysia

Dimensions

Size
14
Height
15"
Footwear Width
D
Width
D
Boot Height
13 in

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Brown
Item
Insulated Rubber Boots
Series
VW37
Upper Material
Rubber
Footwear Application
High Chemical Resistant
Toe Shape
Round
Resists
Chemical, Oils, Abrasion, Slip Resistant
Insulated
Yes
For Outdoor Traction
Yes
Metatarsal Guard
No
Typical Rubber Boot Application
High Chemical Resistant
Midsole Material
Rubber
Outsole Material
Rubber
Insulation Type
Warm Pile
Style Number
VW37
Footwear Sole Pattern
Slip Resistant
Shank Material
Steel
Footwear Closure Type
Pull On
Wide Toe Cap
No
Shoe Style
Mid-Calf
Predominant Footwear Color
Brown
Footwear Style
Mid-Calf
Includes Metatarsal Guard
No

Description

Insulated, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 14, Footwear Width D, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.