Zoro Homepage

Viking Journeyman 420D Jacket Black

  • Mfr # 3307J-L

  • Zoro # G4906072


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
420 Denier Soft Flex Nylon
Closure Type
hook-and-loop
Fabric Weight
6.75 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3307J-L
Zoro #
G4906072
UPC #
060405974238
Country of Origin
China

Dimensions

Size
L
Length
33 in
Fits Chest Size
42 in to 44 in

Details

Item
Rain Jacket with Detachable Hood
Color
Black
Material
420 Denier Soft Flex Nylon
Closure Type
hook-and-loop
Fabric Weight
6.75 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Rainwear Features
Wind Resistant
Includes
Large Vents Front and Back, Mesh Lining
Hood Style
Detachable
Seam Style
Stitched, Taped
Liner Material
Nylon Mesh
Number of Inside Pockets
0
Resists
Water, Wind
High-Visibility
No
Features
Wind Resistant
ANSI Class
Not Rated
Includes Hood
Yes
Style
Rain Coat
Lining Material
Nylon Mesh

Description

Rain Jacket with Detachable Hood, Style Rain Coat, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Black, Front Closure Type Hook-and-Loop, Gender Men's, Material 420 Denier Soft Flex Nylon, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.