Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viking Journeyman 420D Jacket Black

  • Mfr # 3307J-S

  • Zoro # G4904943


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
420 Denier Soft Flex Nylon
Closure Type
hook-and-loop
Fabric Weight
6.75 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3307J-S
Zoro #
G4904943
UPC #
060405974214
Country of Origin
China

Dimensions

Size
S
Length
33 in
Thickness
420 den
Fits Chest Size
34 in to 36 in

Details

Item
Rain Jacket with Detachable Hood
Color
Black
Material
420 Denier Soft Flex Nylon
Closure Type
hook-and-loop
Fabric Weight
6.75 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Seam Style
Stitched, Taped
Includes
Large Vents Front and Back, Mesh Lining
Resists
Water, Wind
Hood Style
Detachable
Number of Inside Pockets
0
Rainwear Features
Wind Resistant
Liner Material
Nylon Mesh
High-Visibility
No
Features
Wind Resistant
Style
Rain Coat
Includes Hood
Yes
ANSI Class
Not Rated
Lining Material
Nylon Mesh

Description

Rain Jacket with Detachable Hood, Style Rain Coat, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Black, Front Closure Type Hook-and-Loop, Gender Men's, Material 420 Denier Soft Flex Nylon, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant, Thickness 420 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.