Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viking Journeyman Hood

  • Mfr # 5112

  • Zoro # G9996865


product price: $13.99
/ea

Key Features

Size
Universal
Material
Polyester, PVC
Rainwear Size
Universal
For Use With
Mfr. Model No. 5110J
Thickness
0.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112
Zoro #
G9996865
UPC #
060405651122
Country of Origin
China

Dimensions

Size
Universal
Rainwear Size
Universal
Thickness
0.45 mm

Details

Item
Drawstring Rain Hood
Color
Yellow
Material
Polyester, PVC
For Use With
Mfr. Model No. 5110J
Rainwear Style
Rain Hood
Features
Waterproof and Windproof; Medium to Heavy Risk Chemical Splash Protection; 0.45mm Thickness
Standards
None
Hood Attachment Style
Snaps
Seam Style
Stitched, Welded
Rainwear Color
Yellow
Rainwear Primary Material
Polyester, PVC
Attachment Type
Snap-On/Off
Wind-Resistant
Yes
Resists
Acids, Animal Fats, Chemical, Motor Oils
Compatible with Manufacturer Model Number
5110J
Style
Rain Hood
Compatible Grainger Part Number
29AD31
Compatible Manufacturer Part Number
5110J
Compatible Manufacturer Model Number
5110J
For Use With Mfr. Model Number
5110J
Compatible with Manufacturer Model No.
5110J
Compatible with Mfr. Model No.
5110J
For Use with Mfr Model Number
5110J
Compatible Pump Manufacturer Part Number
5110J
Compatible Mfr. Model Number
5110J

Description

Drawstring Rain Hood, Hood Attachment Style Snaps, Material Polyester, PVC, Color Yellow, Style Rain Hood, Size Universal, Seam Style Stitched, Welded, Thickness 0.45 mm, Compatible with Manufacturer Model Number 5110J, Compatible with Grainger Part Number 29AD31, Resists Acids, Animal Fats, Chemical, Motor Oils, Wind-Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.