Zoro Homepage

Viking Journeyman PVC Hood Jacket Grn

  • Mfr # 4125J-M

  • Zoro # G7732961


product price: $41.95
/ea

Key Features

Color
Green
Material
0.45mm PVC/Polyester
Closure Type
Snap
Fabric Weight
7 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4125J-M
Zoro #
G7732961
UPC #
060405971039
Country of Origin
China

Dimensions

Size
M
Length
33 in
Fits Chest Size
40 in
Thickness
0.45 mm

Details

Item
Rain Jacket with Hood
Color
Green
Material
0.45mm PVC/Polyester
Closure Type
Snap
Fabric Weight
7 oz
Gender
Men's
Number of Outside Pockets
0
Liner Material
PVC/Polyester
Number of Inside Pockets
0
Rainwear Features
Chemical Resistant, Wind Resistant
Seam Style
Welded
Resists
Acids,Animal Fats, Motor Oils
Includes
Attached Hood
Hood Style
Attached
Features
Chemical Resistant, Wind Resistant
Includes Hood
Yes
Lining Material
PVC/Polyester

Description

Rain Jacket with Hood, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.