Zoro Homepage

Viking Journeyman PVC Hood Jacket Grn

  • Mfr # 4125J-S

  • Zoro # G7732952


product price: $41.95
/ea

Key Features

Color
Green
Material
0.45mm PVC/Polyester
Closure Type
Snap
Fabric Weight
7 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4125J-S
Zoro #
G7732952
UPC #
060405971046
Country of Origin
China

Dimensions

Size
S
Length
33 in
Thickness
0.45 mm
Fits Chest Size
37 in

Details

Item
Rain Jacket with Hood
Color
Green
Material
0.45mm PVC/Polyester
Closure Type
Snap
Fabric Weight
7 oz
Gender
Men's
Number of Outside Pockets
0
Liner Material
PVC/Polyester
Resists
Acids,Animal Fats, Motor Oils
Number of Inside Pockets
0
Includes
Attached Hood
Hood Style
Attached
Rainwear Features
Chemical Resistant, Wind Resistant
Seam Style
Welded
Features
Chemical Resistant, Wind Resistant
Includes Hood
Yes
Lining Material
PVC/Polyester

Description

Rain Jacket with Hood, Size S, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.