Viking Journeyman PVC Jacket Yellow

  • Mfr # 5110J-XXXL

  • Zoro # G9997023


product price:  $42.75
/ea

Key Features

Color
Yellow
Material
0.45mm PVC/Polyester
Closure Type
snaps
Fabric Weight
0.45mm
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110J-XXXL
Zoro #
G9997023
UPC #
060405441105
Country of Origin
China

Dimensions

Size
3XL
Length
33 in
Fits Chest Size
55 in
Thickness
0.45 mm

Details

Item
Vented Rain Jacket
Color
Yellow
Material
0.45mm PVC/Polyester
Closure Type
snaps
Fabric Weight
0.45mm
Gender
Men's
Number of Outside Pockets
0
Rainwear Features
Chemical Resistant, Wind Resistant
Number of Inside Pockets
0
Seam Style
Stitched/Heat Sealed, Welded
Includes
Multiple Cooling Vents, Comfortable Corduroy Collar, Double Chrome Plated Brass Snap System
Hood Style
Detachable
Resists
Oil, Seawater, Sunlight
Liner Material
PVC/Polyester
High-Visibility
No
Features
Chemical Resistant, Wind Resistant
Style
Rain Jacket
Includes Hood
No
Lining Material
PVC/Polyester

Description

Vented Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, High-Visibility No, Includes Hood No, Hood Style Detachable, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.