Shop VIKING
See all product information
Create Account
Unisex Mariner Kadett Marine Mid Rubber Boots, Plain Toe, 10" Height, Blue, 3
- Mfr # VW24-3
- Zoro # G3868207
product price:Â
$
87.29
/pr
Key Features
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Blue
Height
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated No, Size 3, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.