Shop VIKING

Fire and Rescue Boot, Structural, Rubber Outsole, Rubber Upper, 16 in Height, Steel Toe, 12 M

  • Mfr # VW91-12
  • Zoro # G4778417

product price: 
$
183.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Fire and Rescue Boot Compliance
ASTM F 2413, CSA Z195-14, NFPA 1971, NFPA 2018
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VW91-12
Zoro #
G4778417
UPC #
060405983032
Country of Origin
Malaysia
Item
Fire and Rescue Boot
Outsole Material
Rubber
Fire and Rescue Boot Compliance
ASTM F 2413, CSA Z195-14, NFPA 1971, NFPA 2018
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
Rubber
Chain Saw Cut Resistant
Yes
Standards
ASTM F2413-11, CSA Z195-14
Fire and Rescue Application
Structural
Insulated
No
Footwear Sole Pattern
Lug
Midsole Material
Rubber
Footwear Construction Type
Vulcanized
Color
Black/Yellow
Metatarsal Guard
Internal
Waterproof
Yes
Insulation Type
None
Shank Material
Steel
Resists
Abrasions, Chemicals, Oil, Slips
Gender
Men's
Style Number
VW91
Boot Construction Method
Vulcanized
Liner Material
Aramid
Footwear Style
Tactical Boot
Upper Material Description
Rubber
Includes Metatarsal Guard
Yes
Additional Resistance Properties
Abrasion-Resistant, Slip-Resistant
Fire and Rescue Boot Standards
ASTM F 2413 11, CSA Z195-14, NFPA 1971, NFPA 2018
Construction
Vulcanized
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
Yes
Toe Cap Material
Steel
Includes Shank
Yes
Oil-Resisting Sole
Yes
CSA Standards Met
Chainsaw Protection
Closure
Pull On
Chemical-Resisting Sole
Yes

Description

Structural, Insulated No, Fire and Rescue Boot Compliance ASTM F 2413, CSA Z195-14, NFPA 1971, NFPA 2018, Size 12, Footwear Width M, Men's, Chain Saw Cut Resistant Yes, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number VW91, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Boot Height 16 in, Resists Abrasions, Chemicals, Oil, Slips, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.