Hi-Viz Insulated Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Black/Orange, 2XL

  • Mfr # D6455JO-XXL

  • Zoro # G1891438


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polyurethane
Color
Black/Orange
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6455JO-XXL
Zoro #
G1891438
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
51 in
Length
36 in
Maximum Chest Size
51 in

Details

Item
Hi-Viz Insulated Safety Jacket
Material
Polyester, Polyurethane
Color
Black/Orange
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015 Class 3, Type R
Features
Cold Weather, Wind Resistant
Includes
Fleece Collar, Heavy Duty Tooth Zipper, Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape
Seam Style
Double Heat Sealed, Double Sewn, Taped
Hood Style
Detachable
Resists
Wind
Gender
Men's
Fabric Weight
13.5 oz
High-Visibility
Yes
Wind-Resistant
Yes
Includes Lining
Yes
Pocket Locations
Chest
Style
Rain Jacket
Includes Hood
Yes
Cuff Style
Hook-and-Loop

Description

Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 36 in, Includes Lining Yes, Maximum Chest Size 51 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015 Class 3, Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.