Viking Thor 300D W/B Stroller Jkt Blk
Mfr # 3910JB-XXL
Zoro # G4915215
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
Closure Type
zipper
Fabric Weight
9 oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3910JB-XXL
Zoro #
G4915215
UPC #
060405983414
Country of Origin
China
Dimensions
Size
2XL
Length
33 in
Fits Chest Size
52 in to 54 in
Thickness
0.5 mm
Details
Item
Breathable Rain Jacket
Color
Black
Material
300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
Closure Type
zipper
Fabric Weight
9 oz
Gender
Men's
Number of Outside Pockets
3
Seam Style
Ripstop/Triple Sewn
Resists
Water, Wind
Rainwear Features
Wind Resistant
Number of Inside Pockets
1
Includes
Front and Back Ventilation, Mesh Lining
Liner Material
Nylon Mesh
Features
Wind Resistant
Lining Material
Nylon Mesh
Includes Hood
Yes
Description
Breathable Rain Jacket, Size 2XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Black, Front Closure Type Zipper, Gender Men's, Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable, Includes Hood Yes, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant, Thickness 0.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.