Viking Thor 300D W/B Stroller Jkt Blk
Mfr # 3910JB-XXXL
Zoro # G4915224
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
Closure Type
zipper
Fabric Weight
9 oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3910JB-XXXL
Zoro #
G4915224
UPC #
060405983421
Country of Origin
China
Dimensions
Size
3XL
Length
33 in
Fits Chest Size
54 in to 56 in
Thickness
0.5 mm
Details
Item
Breathable Rain Jacket
Color
Black
Material
300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
Closure Type
zipper
Fabric Weight
9 oz
Gender
Men's
Number of Outside Pockets
3
Resists
Water, Wind
Number of Inside Pockets
1
Includes
Front and Back Ventilation, Mesh Lining
Liner Material
Nylon Mesh
Rainwear Features
Wind Resistant
Seam Style
Ripstop/Triple Sewn
Features
Wind Resistant
Includes Hood
Yes
Lining Material
Nylon Mesh
Description
Breathable Rain Jacket, Size 3XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Black, Front Closure Type Zipper, Gender Men's, Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable, Includes Hood Yes, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant, Thickness 0.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.