Hi-Visibility Rain Bib Pants, 300D Trilobal Rip-Stop Polyester, 31 1/2 in Inseam, Green/Yellow (Discontinued)
- Mfr # U3930WPG-M
- Zoro # G5202477
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3930WPG-M
Zoro #
G5202477
UPC #
060405990764
Country of Origin
China
Dimensions
Size
M
Thickness
0.40mm
Fits Waist Size
33 in
Maximum Waist Size
33 in
Description
Hi-Visibility Rain Bib Pants, Material 300D Trilobal Rip-Stop Polyester, Gender Men's, Size M, Color Green/Yellow, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 5.5 oz, Style Rain Pants, Fly Closure Type Hook-and-Loop, Waist Closure Drawstring, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.