VW23, Unisex Fishing, Food Processing and Agriculture Boots, 13 D, Natural Rubber, 16" Height

  • Mfr # VW23

  • Zoro # G5125924


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Footwear Width
D
Height
16"
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VW23
Zoro #
G5125924
UPC #
060405992911
Country of Origin
Malaysia

Dimensions

Size
13
Footwear Width
D
Height
16"
Boot Height
16 in

Details

Item
Rubber Boots
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Natural Rubber
Closure Type
Pull On
Gender
Unisex
Series
VW23
Standards
ASTM 2413-11 I75/C75 and CSA Class 1 Steel Toe
Midsole Material
Natural Rubber
Toe Shape
Round
Footwear Sole Pattern
Slip Resistant
Footwear Closure Type
Pull On
Insulation Type
Neoprene
Typical Rubber Boot Application
Moderate Chemical Resistant
Shank Material
Steel
Style Number
VW23
Rubber Boot Style
Knee
Insulated
Yes
For Outdoor Traction
Yes
Resists
Chemical Resistant
Predominant Footwear Color
Brown
Outsole Material
Natural Rubber
Metatarsal Guard
No
Shoe Style
Knee
Wide Toe Cap
No

Description

Fishing, Food Processing and Agriculture Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 13, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.