Zoro Homepage

W-3000 Weather Resistant Speaker Unit

  • Mfr # VK-W-3000

  • Zoro # G816275149


product price: $283.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK-W-3000
Zoro #
G816275149
UPC #
615687220957
Country of Origin
China

Description

The W-3000 weather resistant handsfree doorbox provides an attractive and vandal resistant stainless steel faceplate. It is designed to interface directly with the unused telephone line input of nearly any phone system. One or two doorboxes can also share an existing residential phone line when used with a C-1000B doorbox controller. When the Callin. button is pressed the doorbox generates a standard or custom ring cadence of an adjustable number of rings. for noisy environments the doorbox s new louder speaker output and Push-to-Talkin. feature can be used. The W-3000-EWP shares all of the features of the W-3000 in addi-tion to Enhanced Weather Protection EWP for installation in harsh environments. EWP products feature rubber gaskets and boots hand soldered silicon sealed connections gel filled butt connectors urethane potted circuit boards with weather sealed field adjustable trim pots and DIP switches for easy on-site pro-gramming. -Vandal resistant 14 gauge stainless steel faceplate. -Heavy-duty metal push button and mounting gasket. -Flush mount using the included rough-in box or surface mount using an optional VE-5x5 backbox. -Yellow call progress/ night light LED. -New high output speaker amplifier with volume adjustment POT. -Microphone volume adjustment POT. -24 volt talk battery. -20 Hz ring generator 3.0 REN ring load maximum. -Selectable ring cadence standard or 2 short rings. -Selectable number of rings 2 3 10 or 30. -Selectable Push-to-Talkin. feature for noisy environments. -Extended operating temperature range: -15°F to 130°F. -Compact 45° terminal strip for easy wiring. -W-3000-EWP has Enhanced Weather Protection. -Power: 120V AC/13.5V AC 1.25A UL listed adapter provided. -Dimensions: 127 mm x 127 mm x 57.2 mm. -Ringer Output: 20Hz 3.0 REN. -Environmental: -26° C to 54° C -15° F to 130° F with 5% to 95% non-condensing humidity. -Maximum Loop Length: 1.9 Km 6300 ft - 24 AWG twisted pair. -Maximum Power Run: 38.1 m 125 ft - 24 AWG twisted pair. -Connections: 4-pin screw terminal strip W-3000-EWP: Gel filled butt connectors. Applications -Ideal for noisy locations in Push-to-Talkin. mode Commercial industrial or residential door security. -Door or gate communication. -Truck stop/gas station fuel island communication. -Use with the C-1000B controller for single line residential systems or when the operation of door strikes or gate openers is necessary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.