Zoro Homepage
This item is Discontinued.
Viking Windigo Jacket, Steel Blue, 4XL 910CSB-XXXXL

Windigo Jacket, Steel Blue, 4XL (Discontinued)

  • Mfr # 910CSB-XXXXL
  • Zoro # G7337123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910CSB-XXXXL
Zoro #
G7337123
UPC #
-
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
Jacket
Color
Steel Blue
Material
Polyester Fabric
Closure Type
Elastic Cuffs with Hook-and-Loop, Zipper
Style
Waterproof
Type
Waterproof
Lining Material
Mesh

Description

Windigo Jacket,Steel Blue,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.