This item is Discontinued.

Villacera Villacera 83-DT5871 Handmade 8 in. Tall Mango Wood Decorative Brown Pillar Candle Holder 83-DT5871

Villacera 83-DT5871 Handmade 8 in. Tall Mango Wood Decorative Brown Pillar Candle Holder (Discontinued)

  • Mfr # 83-DT5871
  • Zoro # G503694642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-DT5871
Zoro #
G503694642
UPC #
819732023054
Country of Origin
Viet Nam

Description

Designed to create a warm and welcoming ambiance, the Villacera Handmade 8" Tall Mango Wood Decorative Brown Pillar Candle Holder is the home decor accent piece where rustic meets modern styles. This handcrafted mango wood candelabra can be combined as a set, mix and match sizes for a unique look. Standing 8-Inches tall and 4.5-inches at its base, the tapered profile and smooth, sleek texture of the mango wood, creates a charming and exotic statement in any living space. Each Villacera Handmade Mango Wood Decorative Candle Holder is uniquely hand carved out of sustainable, durable mango hardwood, leaving minimal differences in the fresh, natural carvings of each piece. Eco-friendly mango wood is relatively hard and dense and therefore very durable, requiring little to no maintenance, providing any room in your home, an accent piece for years to come.

Specifications
  • Color: Brown
  • Size: 8"
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.