Shop VILLAGE WROUGHT IRON
See all product information
Create Account
CT-WH-5 Wall Mounted Wrought Iron Coat Rack with 5 Hooks
- Mfr # CT-WH-5
- Zoro # G703908525
product price:Â
$
49.35
/ea
Key Features
Hook Item
Coat Bar
Hook Height
6-1/2 in
Depth
5-3/4 in
Overall Length
30 in
Includes
(5) Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT-WH-5
- Zoro #
- G703908525
- UPC #
- 604414002386
- Country of Origin
- China
Dimensions
- Hook Height
- 6-1/2 in
- Depth
- 5-3/4 in
- Overall Length
- 30 in
Details
- Hook Item
- Coat Bar
- Includes
- (5) Hooks
Description
This rack is sturdy enough to hold heavy winter gear, as well as having a black satin matte baked-on powder coating to resist rust whether used indoors or outdoors.
Material: Wrought Iron wall mounted five hook coat/hat rack. Dimensions: 30" W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.