Shop VILLAGE WROUGHT IRON
See all product information
Create Account
CUR-BRAC-1 Pair Of Curtain Brackets
- Mfr # CUR-BRAC-1
- Zoro # G003975975
product price:Â
$
55.85
/ea
Key Features
Height
2 in
Width
5/8 in
Depth
3-3/4 in
For Use With
1 In. Diameter Curtain Rods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUR-BRAC-1
- Zoro #
- G003975975
- UPC #
- 604414027303
- Country of Origin
- China
- Item
- Curtain Bracket
- For Use With
- 1 In. Diameter Curtain Rods
Dimensions
- Height
- 2 in
- Width
- 5/8 in
- Depth
- 3-3/4 in
Description
Our curtain/drapery brackets are crafted from wrought iron and are finished with a baked-on powder coating, which not only provides a smooth matte satin finish, but provides maximum protection from rust for indoor and outdoor use. There are a variety of designs to complement any home decor from a north woods lodge style to western, country, and contemporary decors.
Made for 1" Diameter Curtain Rods.
These do not fit our Curtain Rods.
Dimensions: 3-5/8" D x 2-1/4" H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.