Shop VILLAGE WROUGHT IRON
See all product information
Create Account
CUR-SB-103 Scroll Curtain Shelf Brackets
- Mfr # CUR-SB-103
- Zoro # G704002949
product price:Â
$
64.15
/ea
Key Features
Width
4 3/4 in
Depth (In.)
6-1/4 in
Height
7-1/2 in
Design
Scroll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUR-SB-103
- Zoro #
- G704002949
- UPC #
- 604414017496
- Country of Origin
- China
- Item
- Curtain Shelf Bracket
- Design
- Scroll
Dimensions
- Width
- 4 3/4 in
- Depth (In.)
- 6-1/4 in
- Height
- 7-1/2 in
Description
Our wrought iron curtain shelf brackets will support a 1" x 6" shelf and a curtain/drapery rod to create a unique window treatment. The baked-on powder coated finish provides maximum rust protection in humid areas. Sold in pairs only.
Material: Wr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.