This item is Discontinued.

Village Wrought Iron Village Wrought Iron PHD-83-12 P Bear and Tree Plant Hanger PHD-83-12

Village Wrought Iron PHD-83-12 P Bear and Tree Plant Hanger (Discontinued)

  • Mfr # PHD-83-12
  • Zoro # G104147448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHD-83-12
Zoro #
G104147448
UPC #
604414015348
Country of Origin
China

Dimensions

Length
12 in
Width
1-7/8 in
Height
10 in

Details

Item
Plant Hanger
Design
Bear & Tree Silhouette

Description

  • Material: Wrought Iron wall mounted plant hanger featuring a bear with pine tree silhouette.
  • Our wrought iron plant hangers are finished with a baked-on powder coating for maximum rust resistance allowing many years of outdoor enjoyment.
  • Dimen
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.