HOS-343P Easter Egg Decorative Hanging Silhouette; Purple

  • Mfr # HOS-343P

  • Zoro # G204016989


product price:  $45.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOS-343P
Zoro #
G204016989
UPC #
604414041910
Country of Origin
China

Description

Village Wrought Iron carries an extensive line of products including giftware, lawn & garden designs, interior accessories, and candleware, All are to add charm and beauty to your home & yard, All products are made using only high-quality domestic materials and are lead free.

Features
  • Easter Egg Decorative Hanging Silhouette
  • Hanging Silhouette With Hook At Top
Specifications
  • Color: Purple
  • Pattern: Easter Egg
  • Dimension: 9.5 x 15.5 x 0.046"
  • Weight: 1.625 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.