KC-2 Moon & Star Key Chain
- Mfr # KC-2
- Zoro # G903774050
product price:Â
$
33.29
/ea
Key Features
Color
Black
Features
Moon & Star Silhouette
Height
3-1/2 in
Width
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KC-2
- Zoro #
- G903774050
- UPC #
- 604414010985
- Country of Origin
- China
- Item
- Key Chain
- Color
- Black
- Features
- Moon & Star Silhouette
Dimensions
- Height
- 3-1/2 in
- Width
- 1-3/4 in
Description
Add a little something to your set of keys with our wrought iron key chains.All of the key chains come with a Black Textured Finish that will look great for a long time.
Dimensions: 1-3/4"W x 3-1/2"H. Iron Finish / Color: Black Textured Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.