Shop VILLAGE WROUGHT IRON
See all product information
Create Account
KH-109 Leaf Fan Key Holder
- Mfr # KH-109
- Zoro # G903908431
product price:Â
$
48.99
/ea
Key Features
Height
7-1/2 in
Width
7-3/4 in
Type
Leaf Fan Silhouette
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KH-109
- Zoro #
- G903908431
- UPC #
- 604414011142
- Country of Origin
- China
Dimensions
- Height
- 7-1/2 in
- Width
- 7-3/4 in
Details
- Item
- Key Holder
- Type
- Leaf Fan Silhouette
Description
Never lose your keys again! Our finely crafted wrought iron key holders will keep you organized.
Handcrafted in the USA and finished with a baked-on powder finish for maximum rust resistance makes this rack ready for use indoors or out.
The hooks
Handcrafted in the USA and finished with a baked-on powder finish for maximum rust resistance makes this rack ready for use indoors or out.
The hooks
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.