Zoro Homepage

Owl Wall Hook Small

  • Mfr # WH-224-S

  • Zoro # G109907979


product price: $20.65
/ea

Key Features

Hook Eye Inside W
1 in
Depth
1-1/4 in
Width
2 in
Size
Small
Type
Owl Silhouette
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-224-S
Zoro #
G109907979
UPC #
604414042023
Country of Origin
China

Dimensions

Depth
1-1/4 in
Width
2 in
Size
Small
Height
5-1/4 in

Details

Hook Eye Inside W
1 in
Item
Wall Hook
Type
Owl Silhouette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.