Shop VILLAGE WROUGHT IRON
See all product information
Create Account
PH-5 5 in. Plant Hanger Wall Mount
- Mfr # PH-5
- Zoro # G804001613
product price:Â
$
33.99
/ea
Key Features
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PH-5
- Zoro #
- G804001613
- UPC #
- 604414008333
- Country of Origin
- China
Dimensions
- Depth
- 5 in
Details
- Item
- Plant Hanger
Description
Our wrought iron plant hangers are finished with a baked-on powder coating for maximum rust resistance allowing many years of outdoor enjoyment.
Depth: 5".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.