Shop VILLAGE WROUGHT IRON
See all product information
Create Account
PT-A-121 Fleur-de-lis Paper Towel Holder
- Mfr # PT-A-121
- Zoro # G503879223
product price:Â
$
51.29
/ea
Key Features
Width
4 1/8 in
Top Design
Fleur de lis Silhouette
Mounting
Wall Mount
Height
15-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT-A-121
- Zoro #
- G503879223
- UPC #
- 604414034875
- Country of Origin
- China
Dimensions
- Width
- 4 1/8 in
- Height
- 15-1/2 in
Details
- Item
- Paper Towel Holder
- Top Design
- Fleur de lis Silhouette
- Mounting
- Wall Mount
Description
Verticle Wall Mount Paper Towel Holder. Baked on powder coated matte finish and are crafted from domestic metals.
Dimensions: 4-3/4" W x 16" H. Mounting screws included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.