Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Village Wrought Iron EO-116 Loon Outlet Cover-Black

  • Mfr # EO-116

  • Zoro # G104001085


product price: $38.35
/ea

Key Features

Type
Single Outlet
Width
2-3/4 in
Length
11/64 in
Height
5-5/8 in
Description/Special Features
Loon Silhouette
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EO-116
Zoro #
G104001085
UPC #
604414014341
Country of Origin
China

Dimensions

Width
2-3/4 in
Length
11/64 in
Height
5-5/8 in

Details

Item
Outlet Cover
Type
Single Outlet
Description/Special Features
Loon Silhouette

Description

This Wrought Iron Loon Outlet Cover has a flat black powder coating which is baked on to ensure that you will enjoy each piece for many years.
  • Dimensions: 2-3/4" W x 8" H.
  • Cover only, switches and outlets not included.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.