Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Village Wrought Iron EO-19 Moose Outlet Cover

  • Mfr # EO-19

  • Zoro # G803956259


product price: $47.95
/ea

Key Features

Width
2-3/4 in
Description/Special Features
Moose Silhouette
Length
11/64 in
Type
Single Outlet
Height
7-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EO-19
Zoro #
G803956259
UPC #
604414010282
Country of Origin
China

Dimensions

Width
2-3/4 in
Length
11/64 in
Height
7-1/8 in

Details

Item
Outlet Cover
Description/Special Features
Moose Silhouette
Type
Single Outlet

Description

From Village Wrought Iron - this Wrought Iron Moose Outlet Cover will add a touch of rustic charm and beauty to your home.
  • Dimensions: 2-3/4" W x 8" H.
  • Cover only, switches and outlets not included.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.