Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Village Wrought Iron WH-352-S Garlic Wall Hook - Small

  • Mfr # WH-352-S

  • Zoro # G003908829


product price: $41.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-352-S
Zoro #
G003908829
UPC #
604414042054
Country of Origin
China

Description

Village Wrought Iron carries an extensive line of products including giftware, lawn & garden designs, interior accessories, and candleware, All are to add charm and beauty to your home & yard, All products are made using only high-quality domestic materials and are lead free.

Specifications
  • Design: Garlic
  • Size: Small
  • Dimensions: 2 .75 W x 5 H x 1.25 D in. Inside Hook Depth 1 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.